
4000W PURE SINE INVERTER CHARGER 48VDC / 240VAC INPUT and 120/240VAC SPLIT PHASE OUTPUT 50 OR 60HZ
Mfr # PICOGLF40W48V240VS
Zoro # G916552102
product price:Â $1,514.99
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
4,000 W
Surge Rating
12,000 W (20 seconds)
Application
Backup or off grid power
Output
110/120/220/240 VAC 50 or 60 Hz
Width
8.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PICOGLF40W48V240VS
Zoro #
G916552102
UPC #
840271004617
Country of Origin
China
Dimensions
Width
8.88 in
Length
27.88 in
Depth
7.63 in
Details
Item
Power Inverter
Continuous Output Power
4,000 W
Surge Rating
12,000 W (20 seconds)
Application
Backup or off grid power
Output
110/120/220/240 VAC 50 or 60 Hz
Output Waveform
Pure Sine/Same as input (Bypass Mode)
Color
Blue
Nominal Efficiency
>88% (peak)
Includes
Inverter Charger
Description
The AIMS 4000 Watt, 48 Volt DC to 120/240 Volt AC pure sine wave inverter charger with built-in transfer switch and battery charger is your solution for backup or off grid power solutions. This inverter is split-phase and will output 110/120 or 220/230/240Vac, and operates at 50 or 60Hz via the SW4 dipswitch on the DC side of the product. This means that this inverter works internationally and is operable with nearly any electrical system on the planet.Split Phase Power InverterThe 110/120/220/240 split phase inverter is capable of producing 2 legs of 110v, making this inverter perfect for home and shop applications with a 220 panel in place.The 4000 Watt inverter is also built to withstand reasonable heat and temperature fluctuations because of its over-temperature protection and dual thermally-controlled fans and its protected from humidity or airborne dust and dirt by virtue of its marine-coated or ''conformal-coated'' boards. This inverter provides reliable power needed in any RV, boat, camping, business or residential emergency backup power application and built with a 48 Volt DC input for more efficiency.When you purchase a low frequency inverter charger from AIMS Power, youre getting our top-of-the-line product offering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.