Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000 Watt NEGATIVE 48 Volt Rack Mount Inverter To 120 Volt AC - 2U, -48V

  • Mfr # PRM5KWN48120S

  • Zoro # G216552109


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature Recovery
136 degrees F (automatic shutdown) ± 5 degrees F
Shape
Rectangle
Includes
Power inverter, instruction manual
Over Temperature Protection
172 degrees F ± 5 degrees F
For Use With
48 Volt Back Up Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM5KWN48120S
Zoro #
G216552109
UPC #
840271008691
Country of Origin
China

Dimensions

Length
16.5 in
Width
21 in
Depth
3.75 in

Details

Operating Temperature Recovery
136 degrees F (automatic shutdown) ± 5 degrees F
Shape
Rectangle
Includes
Power inverter, instruction manual
Over Temperature Protection
172 degrees F ± 5 degrees F
For Use With
48 Volt Back Up Systems
No load power consumption
Fan Off 0.7 A dc – Fan On 1.2 A dc
Application
Backup power
Continuous Output Power
5000 W
Capacity
5,000 Watts
Efficiency
0.93
AC Output Socket Type
Dual Type 2 -3 Prong
Over Temperature Protection Low
-4 degrees F ± 5 degrees F
Item
Power Inverter
Voltage
48 V
Low Battery Voltage Shutdown
40.6 Volts
Low Battery Voltage Recovery
42.7 Volts
Case Material
Metal Enclosure
Color
Grey

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.