
5000 WATT POWER INVERTER 12VDC TO 240VAC 60HZ
Mfr # PWRINV5K24012
Zoro # G216552079
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
240 VAC
Output Frequency
60 Hz +/- 0.5 Hz
DC Input / Operating Voltage
10 to 15 V
Application
Off-grid back-up power at home, cabin, boat, larger solar systems or anywhere that doesn't have city power
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWRINV5K24012
Zoro #
G216552079
UPC #
840271001579
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.95 in
Depth
6.1 in
Length
16.75 in
Details
Output Voltage
240 VAC
Item
Power Inverter
Output Frequency
60 Hz +/- 0.5 Hz
DC Input / Operating Voltage
10 to 15 V
Application
Off-grid back-up power at home, cabin, boat, larger solar systems or anywhere that doesn't have city power
Color
Gray
Surge Power Capability (Peak Power)
1,0000 W
Continuous Output Power
5000 W
Includes
Power Inverter
Description
This 5000 watt 12 volt DC to 220/230/240 volt AC 60 hz power inverter by AIMS Power converts DC direct current power stored by batteries into AC alternating current electricity that can be used to run practically any household appliances or tools. This inverter will NOT product 120 volts. It is only for 240 volt AC applications. See PWRINV500012W for applications needing 120 volt AC.This unit produces a modified sine wave, which is capable of running most tools, pumps, motors and appliances that operate at 240 volts AC. Use this product for off-grid back-up power at home, cabin, boat, larger solar systems or anywhere that doesnt have city power.What really makes this 5000 watt AIMS Power inverter special is its capability to run off of most vehicles and/or RVs/boats standard power systems at 12 volts. That makes the inverter very attractive to mobile business owners since users dont have to modify a vehicles standard power system in order to run the inverter off of a car or truck. This definitely saves some money if upgrading a fleet of vehicles with some aftermarket equipment that requires this much power.Some of the popular mobile business applications include powering a small mobile office or kitchen, running tools on a work truck or construction vehicle, or supplying electricity to lawn maintenance equipment. The biggest incentives for business owners to use inverters for electricity include the fact that they make little-to-no noise, making for a more peaceful environment for customers, and that theyre non-polluting, which makes for a great green-energy marketing campaign.The unit features two easily-accessible AC outlets with a maximum output of 1500 watts. The 200 percent surge capabilities of this unit should only be used as a safety feature. Other safety features include over-temperature and over-load LED indicators that are used as a warning system for the operator. Also on the AC side of the unit are the battery voltage and amperage meters which display the usage levels of your battery bank. This inverter is equipped with dual cooling fans and over-temperature protection that keeps it from overheating.If an inverter that produces a pure sine wave is needed, please check out AIMS Powers pure sine wave options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.