5000 Watt Power Inverter 12Vdc to 240Vac 60Hz

  • Mfr # PWRINV5K24012W

  • Zoro # G716552081


product price:  $632.99
/ea
Free Shipping & Returns

Key Features

Full Load Maximum Operating Temperature (Automatic Shutdown)
55-+/- 5 degrees Celsius
Case Material
Metal Enclosure
No Load Minimum Operating Temperature
-15 degrees Celsius
For Use With
12 Volt Back up systems
AC Output Socket Type
Dual 240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRINV5K24012W
Zoro #
G716552081
UPC #
840271001579
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.95 in
Depth
6.1 in
Length
16.75 in

Details

Full Load Maximum Operating Temperature (Automatic Shutdown)
55-+/- 5 degrees Celsius
Case Material
Metal Enclosure
No Load Minimum Operating Temperature
-15 degrees Celsius
For Use With
12 Volt Back up systems
AC Output Socket Type
Dual 240
Capacity
5,000 Watts
Low Input Voltage Shutdown
10V
Battery low voltage alarm
10.5-+/- 0.5 Volts
Shape
Rectangle
Protections
Low voltage and over voltage alarm and protection, Internal fuse protection
Continuous Output Power
5000 w
Application
Backup power, work trucks, work sites, RV
Voltage
12 V
Color
Grey
Includes
Power inverter, instruction manual
Item
Power Inverter

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.