All in One Solar Battery Power Box, 5.12kWh Battery 3kW Pure Sine Inverter Charger 1400W Solar Input

  • Mfr # AIO-3KWH3600W

  • Zoro # G316552092


product price:  $2,979.99
/ea
Free Shipping & Returns

Key Features

Rated Voltage
12
For Use With
Portable Power
IP Rating
IP54 Water Resistant
Shape
Rectangle
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AIO-3KWH3600W
Zoro #
G316552092
UPC #
840271008141
Country of Origin
China

Dimensions

Length
13.5 in
Width
31.25 in
Depth
19.75 in

Details

Rated Voltage
12
For Use With
Portable Power
IP Rating
IP54 Water Resistant
Shape
Rectangle
Watts
3,000 Watts
Material
Plastic Enclosure
Application
Backup power, work trucks, work sites, RV
Includes
Portable Solar Generator with Battery
Color
Grey

Description

N/A

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.