Shop WRIGHTMASTER

400W 26.4V Portable Solar Panel with 5*Output Ports, Adjustable Kickstand, Waterproof & Foldable

  • Mfr # ZR-S400A1

  • Zoro # G423331016


product price:  $588.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.16 in
Maximum Power Point
400W
Length
110.24 in
Overall Width
32.28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-S400A1
Zoro #
G423331016
UPC #
858831218510
Country of Origin
China

Dimensions

Overall Height
0.16 in
Length
110.24 in
Overall Width
32.28 in

Details

Maximum Power Point
400W
Item
Solar Panels

Description

Harness the sun's power anywhere with this WRIGHTMASTER-Aferiy 400W Portable Solar Panel. Its high output is perfect for demanding off-grid power needs during camping, RV trips, or emergencies. The flexible and foldable design ensures easy transport and setup, while the IP65 rating guarantees reliable operation in various outdoor conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.