DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum

  • Mfr # CON20A2412

  • Zoro # G4429601


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Converts
24V DC to 12V DC
Enclosure Material
Aluminum
Frequency
0 Hz
Height
2.20 in
Width
3.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CON20A2412
Zoro #
G4429601
UPC #
840271003078
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.20 in
Width
3.39 in
Depth
5.91 in
Length
5.91 in

Details

Item
DC to DC Converter
Converts
24V DC to 12V DC
Enclosure Material
Aluminum
Frequency
0 Hz
Application
Converter for use in negative ground systems
Inverter Input Voltage
24V DC
Features
20 Amp 24 volt to 12 volt dc to dc converter, Green LED on front panel to confirm power on, Terminal block for DC input/output, Over Temperature protection, Over Load protection, DC Input Low Battery Shutdown, DC Input High Battery Shutdown, DC Output Short Protection, DC Output Over Current Protection, DC Output Over Voltage Protection, Transformer based, Aluminum case for optimal cooling, Instruction manual, Free 1 year tech support, 1 Year Warranty Parts and Labor, CE EN61000-6-3:2007+A1:2011, CE EN61000-6-1:2007
Type
Non-Isolated
Includes
Converter
Inveter Output Voltage
12V DC
Specification
Dimensions: DC Input Voltage: 20-37 Vdc;DC Output Voltage: 12.5-13.5 Vdc;Output Current: 20 amps;Output Current Max: 24 amps;Non-Isolated;Conversion Effiency: >91%;DC Input Low Battery Shutdown: 18 +/- 1 V;DC Input High Battery Shutdown: >38Vdc;DC Input Over Current Protection: 15A Fuse;DC Input Polarity Protection: Fuse Protected;Over Temperature Protection: 150 +/- 5 degrees F;DC Output Short Protection: Yes;DC Output Over Current Protection: 24 amps;DC Output Over Voltage Protection: TVS Diode;Unit Weight: 0.97 lbs.;Unit Size L x W x H: 5.91 x 3.39 x 2.2 inches;Shipping Weight: 1 lbs.
For Use With
Negative ground systems
Output Current Max
24 Amps
Output Current
20 Amps
Color
Gray

Description

Converter,20A,24VDC to 12VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.