Zoro Homepage

Golf Cart 105AH Lithium Battery 105AH 48V 5.3 kWh

  • Mfr # LFPGLF105A

  • Zoro # G216552116


product price: $2,399.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Capacity - Batteries
105 Ah
Includes
Lithium battery
Housing Material
Plastic Enclosure
For Use With
Battery Power
Application
48 Volt Golf Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFPGLF105A
Zoro #
G216552116
UPC #
840271008271
Country of Origin
China

Dimensions

Length
18 in
Depth
9.75 in
Width
13.25 in

Details

Capacity - Batteries
105 Ah
Includes
Lithium battery
Housing Material
Plastic Enclosure
For Use With
Battery Power
Application
48 Volt Golf Cart
Item
LiFePO4 Battery
Shape
Rectangle
Standards
IP67 water resistant
Voltage - Batteries
48 V
Color
Black

Description

N/A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.