Zoro Homepage

Golf Cart 150AH Lithium Battery 48V 7.6 kWh

  • Mfr # LFPGLF150A

  • Zoro # G716552111


product price: $3,009.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Capacity - Batteries
150 Ah
Depth
8.5 in
Shape
Rectangle
Length
26.75 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFPGLF150A
Zoro #
G716552111
UPC #
840271008288
Country of Origin
China

Dimensions

Depth
8.5 in
Length
26.75 in
Width
12.5 in

Details

Capacity - Batteries
150 Ah
Shape
Rectangle
For Use With
Battery Power
Housing Material
Plastic Enclosure
Application
48 Volt Golf Cart
Includes
Lithium battery
Standards
IP67 water resistant
Color
Black
Item
LiFePO4 Battery
Voltage - Batteries
48 V

Description

N/A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.