Zoro Homepage

Golf Cart 200AH Lithium Battery 48V 10.2 kWh

  • Mfr # LFPGLF200A

  • Zoro # G316552078


product price: $3,769.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Lithium battery
Application
48 Volt Golf Cart
For Use With
Battery Power
Depth
9 in
Width
16.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFPGLF200A
Zoro #
G316552078
UPC #
840271008295
Country of Origin
China

Dimensions

Depth
9 in
Width
16.13 in
Length
31.5 in

Details

Includes
Lithium battery
Application
48 Volt Golf Cart
For Use With
Battery Power
Item
LiFePO4 Battery
Shape
Rectangle
Voltage - Batteries
48 V
Housing Material
Plastic Enclosure
Standards
IP67 water resistant
Capacity - Batteries
200 Ah
Color
Black

Description

N/A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.