Zoro Homepage

Lithium Battery 24V 400AMP LiFePO4 Industrial Grade

  • Mfr # LFP24V400A

  • Zoro # G116552100


product price: $6,562.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Peak Charge Current
180A
Battery Cell Type
Prismatic Pouch
Includes
Lithium battery
Over Charge Protection Release
Restart
Application
Backup power, work trucks, work sites, RV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP24V400A
Zoro #
G116552100
UPC #
840271007403
Country of Origin
China

Dimensions

Length
32 in
Depth
7 in
Battery Terminal Size
M10 / 7/16 / 12mm
Width
21 in

Description

N/A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.