Power Inverter and Battery Charger, Modified Sine, 3,000 W Peak, 1,500 W Continuous, 2 Outlets

  • Mfr # PWRIC1500W

  • Zoro # G6930712


product price:  $344.00
/ea
Free Shipping & Returns

Key Features

Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRIC1500W
Zoro #
G6930712
UPC #
840271000350
Country of Origin
China

Dimensions

Length
15.63 in
Depth
3.25 in
Width
7.75 in

Details

Item
Power Inverter and Battery Charger
Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Battery Cables
Number of Outlets
2
Nominal Output Power
1,500 W
Includes
Power Inverter
Features
1500W max continuous power, Modified sine wave, Green LED indicates ac input power is functional and battery is charging, Transfer switch automatically switches when city power is lost, Red LED indicates ac input power is not functional and battery is being used, Dual ac receptacle, Over Temperature protection, Over Load protection, Single cooling fan operation, AC cable included to connect to shore power, Internally fuse protected, AC output short circuit protection, Aluminum case for optimal cooling, Pre-slotted mounting plate, Instruction manual, Free 1 year tech support, 1 Year Warranty Parts and Labor
Application
Backup power to equipment
Color
Gray
DC Input / Operating Voltage
10 to 15 V
Output Voltage
120 VAC
Output Wave Form
Modified Sine Wave
Surge Power
3,000 W

Description

Modified Sine,1500W,Inverter,Charger

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.