Power Inverter and Battery Charger, Pure Sine, 9,000 W Peak, 3,000 W Continuous, 2 Outlets
Mfr # PICOGLF30W12V120VR
Zoro # G4430128
product price:Â $1,061.00
/ea
Free Shipping & Returns
Key Features
Peak Output Power
9,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PICOGLF30W12V120VR
Zoro #
G4430128
UPC #
840271002859
Country of Origin
China
Dimensions
Depth
16.48"
Height
7.10"
Width
8.74"
Details
Item
Power Inverter and Battery Charger
Peak Output Power
9,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI / Hardwire
DC Connection
Battery Cables
Number of Outlets
2
Features
Nominal Output Power
3,000 W
Inveter Output Voltage
Depends On Battery Type
Specification
Description
Inverter Charger,Pure Sine,12V,3000W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.