Power Inverter, Modified Sine, 16,000 W Peak, 8,000 W Continuous, 4 Outlets
Mfr # PWRINV8KW12V
Zoro # G4429787
product price: $860.00
/ea
Free Shipping & Returns
Key Features
Peak Output Power
16,000 W
Continuous Output Power
8,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWRINV8KW12V
Zoro #
G4429787
UPC #
840271000633
Country of Origin
Taiwan, Province of China
Dimensions
Depth
19.02"
Width
7.76"
Height
6.02"
Details
Item
Power Inverter
Peak Output Power
16,000 W
Continuous Output Power
8,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong / Hardwire
DC Connection
Battery Cables
Number of Outlets
4
Case Material
Aluminum
Features
Nominal Output Power
8,000 W
Inveter Output Voltage
120V AC
Specification
Description
Modified Sine Inverter,8000W,12V to 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.