Zoro Homepage

Power Inverter, Modified Sine, 5,000 W Peak, 2,500 W Continuous, 2 Outlets

  • Mfr # PWRB2500

  • Zoro # G4430058


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
5,000 W
Continuous Output Power
2,500 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRB2500
Zoro #
G4430058
UPC #
840271000565
Country of Origin
Taiwan, Province of China

Dimensions

Height
3"
Width
6-1/2"
Depth
14-1/2"

Details

Item
Power Inverter
Peak Output Power
5,000 W
Continuous Output Power
2,500 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Battery Cables
Number of Outlets
2
Nominal Output Power
2,500 W
Features
Features: 2500W max continuous power;Modified sine wave;Over Temperature protection;Over Load protection;Dual ac receptacle that can be split with a separate spliter if extra outlets are needed;On/off switch;Convenient always on dual cooling fan operation;Internally fuse protected;ac output short circuit protection;Auto reset on most fault conditions;Battery terminals are designed to conduct more current therefore requiring only one set of cables.;Aluminum case for optimal cooling;Pre-slotted mounting plate;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor
Case Material
Aluminum
Inveter Output Voltage
120V AC
Specification
Specifications: Continuous output power: 2500 Watts. Use 200 amp inline fuse.;Surge power capability (peak power): 5000 Watts;dc input / operating voltage: 10 to 15 Volts;Output voltage: 120 Volts ac +/- 10%;Output wave form: modified sine wave with phase correction;Output frequency: 60 Hz +/- 1 Hz;Battery low voltage alarm: 10.5 +/- 0.5 Volts;Battery low voltage shutdown: 10.0 +/- 0.5 Volts;AC amps: 21;DC amps: 208;No load current: 2.5 Amps with switch in the on position (because fans are always on) See PWRINV2500 if you don’t want always on fans.;Full load efficiency: 90%;1/3 load efficiency: 95%;No load minimum operating temperature: -15 degrees Celsius;Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown);AC Output Socket Type: dual Type 2 -3 prong;High input voltage protection: 15V-17V;Low input voltage shutdown: 10V;Internal fuse protection;Product size (L x W x H): 14.5"X 6.5"X 3.0";Unit Weight: 6.1 lbs Boxed Weight: 8 lbs;UL maximum recommended per outlet 1500W

Description

Simple Power Inverter,2500W,12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.