Power Inverter, Pure Sine, 2,000 W Peak, 1,000 W Continuous, 2 Outlets

  • Mfr # PRM1000W48120S

  • Zoro # G4430085


product price:  $839.37
/ea
Free Shipping & Returns

Key Features

Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
41 to 60V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRM1000W48120S
Zoro #
G4430085
UPC #
840271003207
Country of Origin
China

Dimensions

Depth
19"
Width
14"
Height
1.70"

Details

Item
Power Inverter
Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
41 to 60V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Battery Cables
Number of Outlets
2
Features
Features: 1000W continuous power, 48 volt to 120 volt;Pure sine wave;1U Rack Mount Inverter;FCC Class B;RS232 Communication Port – Monitored from a PCInput dc voltageOutput ac voltageFrequencyAC Current;Input dc voltage;Output ac voltage;Frequency;AC Current;Digital Status Display – ToggleInput dc voltageOutput ac voltageFrequencyAC Current;Input dc voltage;Output ac voltage;Frequency;AC Current;Dual ac receptacle;On/off switch;Utility Power Bypass;Automatic Transfer Switch;Over temperature indicator;Overload protection;Low battery voltage warning/shutdown;High input voltage protection with automatic shutdown;Over load indicator;Short circuit protection;Thermal and Load based fan;ac output short circuit protection;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor
Nominal Output Power
1,000 W
Inveter Output Voltage
120V AC
Specification
Specifications: Continuous output power: 1000 Watts;Surge power capability (peak power): 2000 Watts;dc input / operating voltage: 41.0 to 60.0 Volts;Output voltage: 120 Volts ac;Output wave form: pure sine wave;Output frequency: 60 Hz;Low battery voltage shutdown: 40.6 Volts;Low battery voltage recovery: 42.7 Volts;Low battery voltage warning/shutdown;No load power consumption: Fan Off 0.27A dc – Fan On 0.32A dc;Frequency: 60hz;Efficiency: 91%;Over temperature protection low: -4 degrees F ± 5 degrees F;Over temperature protection high: 172 degrees F ± 5 degrees F;Operating temperature recovery: 136 degrees F (automatic shutdown) ± 5 degrees F;AC Output Socket Type: dual Type 2 -3 prong;RS232 Communication Port;AC Output and Bypass Protected 10A Breaker;FCC Class B – F690501/RF-EMC000377(H)Unit Weight: 11 lbs.Unit Size L x W x H: 19 x 14 x 1.7 inches;Unit Weight: 11 lbs.;Unit Size L x W x H: 19 x 14 x 1.7 inches

Description

Rack Mount Inverter,1000W,48VDC-120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.