Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Inverter, Pure Sine, 3,000 W Peak, 1,500 W Continuous, 3 Outlets

  • Mfr # PWRI150024S

  • Zoro # G4430015


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRI150024S
Zoro #
G4430015
UPC #
840271000213
Country of Origin
China

Dimensions

Depth
13.78"
Height
3.74"
Width
9.29"

Details

Item
Power Inverter
Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Battery Cables
Number of Outlets
3
Nominal Output Power
1,500 W
Features
1500W continuous power;24 volt DC Input;Pure sine wave;USB Port;Triple ac receptacles;On/off switch;Over temperature indicator;Overload protection;Low battery voltage warning/shutdown;High input voltage protection with automatic shutdown;Over load indicator;Short circuit protection;Dual cooling fans thermally controlled;ac output short circuit protection;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor
Inveter Output Voltage
120V AC
Specification
Continuous output power 1500 watts;Surge power 3000 watts;Input voltage range 19-32v;Output voltage 120v;DC input 24v;Output wave form Pure sine wave 60Hz (THD ≤3%)\;Efficiency 90%;USB Output 5VDC, Max, 1A;Input over-voltage shutdown 32 ± 1VDC;Input under-voltage shutdown 19 ± 1VDC;Input under-voltage alarm 19.6 ± 1VDC;Over temperature protection 149 ± 8°F;Over-load protection 1700W ± 200W;No Load Consumption 0.7A;Working Temperature 32-104°F;Storage temperature 14-113°F;Intelligent cooling (the cooling fan will start running when the case temperature reaches 104°F);Dimension (L x W x H) 13.78 x 9.29 x 3.74 in.;Weight 9.9 lbs;Remote port for optional remote

Description

Pure Sine Inverter,1500W,24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.