Shop AIPHONE
See all product information
Create Account
Don Jo Door Protection Plates and Door Edges
- Mfr # 871804P50C
- Zoro # G210050267
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
Length
12.5"
Width
13"
Color
Grey
Depth (In.)
17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 871804P50C
- Zoro #
- G210050267
- UPC #
- 197163212200
- Country of Origin
- Mexico
Dimensions
- Length
- 12.5"
- Width
- 13"
- Depth (In.)
- 17"
Details
- Finish
- Grey
- Color
- Grey
- Includes
- Wires & Accessories
Description
4 conductor, 18AWG, Solid, FEP Insulated, Plenum Wire, 500'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.