Mounting Box - Surface Mount
Mfr # GT-202HB
Zoro # G3951418
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
For Use With
GT Entry Panels
Features
Vandal Resistant
Dimensions
24 in W x 24 in H x 2 in D
Component Sub-Category
Mounting Products
Product Type
Surface Mount Box
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GT-202HB
Zoro #
G3951418
UPC #
790143533830
Country of Origin
Thailand
Dimensions
Dimensions
24 in W x 24 in H x 2 in D
Overall Depth
2 in
Overall Height
24 in
Overall Width
24 in
Details
Item
Mounting Box
For Use With
GT Entry Panels
Features
Vandal Resistant
Component Sub-Category
Mounting Products
Product Type
Surface Mount Box
Compatible Product Type
Entrance Panel
Compatible Series
GT
Description
Surface Mount Box, For Use With GT Entry Panels, Dimensions 24 In. W x 24 In. H x 2 In. D, Features (4) Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.