Zoro Homepage

Plug-In Transformer, 10 VA, 12V, 110V

  • Mfr # PT-1210NA

  • Zoro # G912125263


product price: $44.75
/ea

Key Features

Input Voltage - Transformer
110V
Output Voltage
12V
Power Rating
10 VA
Overall Height
2.9"
Overall Width
1.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-1210NA
Zoro #
G912125263
UPC #
788255190089
Country of Origin
United States

Dimensions

Overall Height
2.9"
Overall Width
1.3"
Overall Depth
1.7"

Details

Item
Plug-In Transformer
Input Voltage - Transformer
110V
Output Voltage
12V
Power Rating
10 VA

Description

PT-1210NA 12V AC Transformer Features: 12V AC Transformer, 830mAUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.