Shop GAI-TRONICS
See all product information
Create Account
Battery Charger, Metal
- Mfr # 40408-011
- Zoro # G3344717
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Includes
Charging Leads, Power Cord
For Use With
Charges Battery
Material
Metal
Voltage
15 V DC
Watts
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40408-011
- Zoro #
- G3344717
- UPC #
- -
- Country of Origin
- United States
- Item
- Battery Charger
- Includes
- Charging Leads, Power Cord
- For Use With
- Charges Battery
- Material
- Metal
- Voltage
- 15 V DC
- Watts
- 60 W
- Housing
- Metal
- Compatible Manufacturer Part Number
- 40201-008
- Product Type
- Battery Charger
Dimensions
- Height (In.)
- 3 1/2 in
- Width (In.)
- 6 3/4 in
Description
Battery Charger, Material Metal, Height (In.) 3-1/2, Width (In.) 6-3/4, Metal Housing, Voltage 15, 60 Watts, For Use With Charges 46AX91 Battery, Includes Charging leads, power cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.