Programming Cable and Adapter
- Mfr # XAC0004A
- Zoro # G3344726
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Includes
Adapter
For Use With
Programming Multiple Devices
Length (In.)
84 in
Product Type
Programming Cable
Compatible Product Type
Amplified Speaker, Deskset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XAC0004A
- Zoro #
- G3344726
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 84 in
Details
- Item
- Programming Adapter and Cable
- Includes
- Adapter
- For Use With
- Programming Multiple Devices
- Product Type
- Programming Cable
- Compatible Product Type
- Amplified Speaker, Deskset
- Compatible Manufacturer Part Number
- PL1877A
Description
Programming Cable and Adapter, Length (In.) 84, For Use With Programming Multiple Devices, Includes RS45-DB9 Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.