3600-Watt Gasoline ChoreMaster Generator, Generator, Max. AC Output 8000 watts, Rated AC Output
- Mfr # GEN-3600-0MM0
- Zoro # G224011667
product price:Â
$
1,349.99
/ea
Key Features
Width
17.6 in
Material
Steel
Height
17.9 in
Includes
(2) 120V, 20A GFCI duplex, (1) 120V, 30A twist lock, (1) 12V DC 8.3A, DC/battery charging
Length
24.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEN-3600-0MM0
- Zoro #
- G224011667
- UPC #
- 16977017217
- Country of Origin
- China
- Material
- Steel
- Item
- Generator
- Includes
- (2) 120V, 20A GFCI duplex, (1) 120V, 30A twist lock, (1) 12V DC 8.3A, DC/battery charging
Dimensions
- Width
- 17.6 in
- Height
- 17.9 in
- Length
- 24.9 in
Description
Generator, Max. AC Output 3600 watts, Rated AC Output 3000 watts ,Alternator Brushed 120V, 60Hz, Max. Amps (120V/240V) 30.0, Cont. Amps (120V/240V) 25.0, Receptacles(2) 120V, 20A GFCI Duplex; (1) 120V, 30A Twist Lock; (1) 12V DC 8.3A, Circuit Breakers (1) Main Circuit Breaker; (2) 20A Circuit Breakers, Single Pole; (1) 10A DC Breaker, Rated Speed 3600 RPM, Decibel Rating 72.0, Fuel Capacity 4.0 gallons, Run Time (At Full Load) 8.5 hours, 212cc OHV engine
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.