Shop All Pleated Air Filters
Air Handler
10x24x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C858
Zoro # G2285151
product price: $13.49
/ea
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 11C858
- Zoro # G2285151
- UPC # 190735000014
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x24x1 |
Nominal Height | 10 in |
Nominal Width | 24 in |
Actual Depth | 3/4 in |
Actual Filter Size | 9 3/8 in x 23 3/8 in x 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 10x24x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 3.9 sq ft, Pleats per Linear Foot 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Heater Core Backflush Tool with Air (60800)
- OCEAN AIRE Hot Air Discharge Kit for 2OACH, 2OAC & PAC 12's, 18's & 24's (CK-12)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 4", 3 Pack (FD20X25X4_3)
- ALL-FILTERS 20X25X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (20254.10 3PK)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (6B983)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT6)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 13, High Capacity, Synthetic, 2EKJ5, White (2EKJ5)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 13 (11C878)
- AIR HANDLER 17x26x1 Synthetic Pleated Air Filter, MERV 7 (6FMA4)
- AIR HANDLER Pleated Air Filter, 20x20x1, MERV 8, High Capacity, Synthetic, 6B938, White (6B938)
- PUROLATOR Air Filter, 20x30x2 Hi-E 40 - MERV 8 (6 Pack) (20x30x2x1 HI (6 Pack))
- Air Handler Pleated Air Filters