Shop All Pleated Air Filters
Air Handler
12x12x1 Synthetic Pleated Air Filter, MERV 10
Mfr # 4YUR4
Zoro # G3776771
product price: $7.59
/ea
Sold in multiples of 12 for $91.08
$91.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/4 in
- Actual Width 11 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 4YUR4
- Zoro # G3776771
- UPC # 190735018651
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/4 in |
Actual Width | 11 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x12x1 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Actual Filter Size | 11 3/4 in x 11 3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 12x12x1, Filter Efficiency - Air Filters 55 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.3 sq ft, Pleats per Linear Foot 12, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Cassette Grille, White, 37-3/8" D (FPCG182436)
- JOHNSON CONTROLS Pressure Control, DPST (P72AA-27C)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 8 (6B982)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (1TBE7)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 8 (33E894)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 11 (2GHX7)
- AIR HANDLER 8x20x1 Synthetic Pleated Air Filter, MERV 7 (21C064)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- Air Handler Pleated Air Filters