Shop All Split System Heat Pumps
Friedrich
Cassette Grille, White, 37-3/8" D
Mfr # FPCG182436
Zoro # G4319125
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ductless Cassette Larger BTU
- Length 37 3/8 in
- Height 1 3/4 in
- Requires Ductless Casette 18K, 24K, 36K
- Weight Capacity 22 lb
Product Information
- Brand Friedrich
- MFR # FPCG182436
- Zoro # G4319125
- UPC # 724587438826
- Country of Origin China
- Category Split System Heat Pumps
Dimensions
Length | 37 3/8 in |
Height | 1 3/4 in |
Width | 24 7/16 in |
Depth | 37 3/8 in |
Details
Description
Cassette Grille, Material Steel, Battery Included No, Battery Type Not Battery Powered, Color White, Requires Ductless Casette 18K, 24K, 36K, For Use With Ductless Cassette Larger BTU, 1 3/4 in Height, 37 3/8 in Length, 24 7/16 in Width, 37 3/8 in Depth, Weight Capacity 22 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F931)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- PROSOURCE Grill Return Air 14X6In Wht (1RA1406)
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/25ft line set PR (DIYM336HPW02C28)
- MRCOOL Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/25ft line set PR (DIYM327HPW00C28)
- MRCOOL DIY 4th Gen Mutli Zone 3 Zone condenser 21k BTU W/16ft line set PR (DIYM227HPW00C00)
- MRCOOL 36K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System (A-36-HP-230C)
- MRCOOL 12K BTU 230V 20.5 SEER Ductless Mini-Split Heat Pump System (A-12-HP-230C)
- MRCOOL E Star DIY 4th Gen 12k BTU Ductless Mini-Split 115V/60HZ PR (DIY-12-HP-WM-115C25)
- MRCOOL E Star DIY 4th Gen 24k BTU Ductles Mini-Split 230/60HZ PR (DIY-24-HP-WM-230C25)
- Friedrich Heat Pumps