Shop All Pleated Air Filters
Air Handler
12x30x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 3DVJ7
Zoro # G3777636
product price: $12.99
/ea
Sold in multiples of 12 for $155.88
$155.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 29 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 3DVJ7
- Zoro # G3777636
- UPC # 190735016770
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 29 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x30x1 |
Nominal Height | 12 in |
Nominal Width | 30 in |
Actual Depth | 3/4 in |
Actual Filter Size | 11-1/2 in x 29-1/2 in x 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 12x30x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.8 sq ft, Pleats per Linear Foot 13, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH0521)
- REVCOR Propeller, 14 In Dia, 33 Deg Pitch (T1404-33 R)
- EVERPURE Cartridge, Water Filter - Ocs (EV961802)
- PANASONIC Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC (FV-08VRE2)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 8 (6B945)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF06)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 13 (11C877)
- AIR HANDLER 24x30x2 Synthetic Pleated Air Filter, MERV 8 (15A722)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ7)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (6B942)
- ALL-FILTERS 16X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (16251.13 4PK)
- Air Handler Pleated Air Filters