Air Handler
25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 6, Blue
Mfr # 54FF12
Zoro # G9183660
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 25 in x 30 ft x 1 in
- Performance Rating MERV 6
- Filter Efficiency - Air Filters 60 %
- Common Applications Auto-Roll Systems
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (4YD81)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 1 Pack (MA-35R-B1)
- AIR SYSTEMS INTL Filter Assembly, 50Cfm, D Assembly (WL009)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- AIR HANDLER 25 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C434)
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- AIR HANDLER 30 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GJC5)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2JTA8)
- AIR HANDLER 16 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ60)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- AIR HANDLER 18" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B741)
- Air Handler Filter Media