Shop All Pleated Air Filters
Air Handler
16x16x1 Synthetic Pleated Air Filter, MERV 10
Mfr # 4YUU2
Zoro # G3777715
original price:
$10.18
1% off
new price: $9.99
/ea
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 4YUU2
- Zoro # G3777715
- UPC # 190735018804
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x16x1 |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Filter Size | 15-1/2 in x 15-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 16x16x1, Filter Efficiency - Air Filters 50 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.3 sq ft, Pleats per Linear Foot 15, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 11.75" x 13.5" x 1", 4 Pack (FB11.75X13.5A_4)
- GRUNDFOS 98393361 Pressure Transmitter (98393361)
- BERNZOMATIC Worthington Propane Gas Cylinder, 20 Lb Tank, Steel (308551)
- EBM-PAPST Axial Fan, Round, 24V DC, 1 Phase, 229.5 cfm, 6 49/64 in W. (6224NU)
- AIR HANDLER 20x28x1 Synthetic Pleated Air Filter, MERV 7 (21C086)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 11 (2DYT1)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (6B942)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 7 (6B990)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL4)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKC6)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 8, High Capacity, Synthetic, 6B975, White (6B975)
- Air Handler Pleated Air Filters