Shop All Pleated Air Filters
Air Handler
16x25x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 5M322
Zoro # G9174216
original price:
$8.30
27% off
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Air Flow @ 300 fpm 833 cfm
Product Information
- Brand Air Handler
- MFR # 5M322
- Zoro # G9174216
- UPC # 190735020791
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x25x2 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material No Frame, Common Applications General Use, Media Color White, Media Area 8.6 sq ft, Pleats per Linear Foot 10, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly (2105-0300-1225)
- EASY HEAT Heat Cable F/Pipe 30Ft (AHB-130)
- ILC Replacement For Lennox X8788ß Filter (X8788?)
- COMMERCIAL COOL 16 Wall Fan with Remote, White (CCFWR16W)
- AIR HANDLER 16x32x2 Synthetic Pleated Air Filter, MERV 7 (21C081)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 7 (5W976)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (6B983)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKG6)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKE6)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 7 (1TBE5)
- ACCUMULAIR Pleated Air Filter, 13" x 18" x 1", 4 Pack (FO13X18X1A_4)
- Air Handler Pleated Air Filters