Shop All Pleated Air Filters
Air Handler
20x25x4 Synthetic Pleated Air Filter, MERV 11
Mfr # 54FF07
Zoro # G9183450
Sold in multiples of 6 for $145.14
$145.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 65%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 54FF07
- Zoro # G9183450
- UPC # 031949562106
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x25x4 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 3-3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 20.8 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9405-316)
- BECKETT Af104 10 1/2" Blast Tube W/ (AF104)
- ACCUMULAIR Pleated Air filter, 16" x 25" x 4", 3 Pack (FA16X25X4_3)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 7, Standard Capacity, Synthetic, 5W979, White (5W979)
- AIR HANDLER 20x21x1 Synthetic Pleated Air Filter, MERV 7 (21C069)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 2, MERV 8, Synthetic, White (6B937)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 7 (21C050)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- ZORO SELECT 20x20x4 Synthetic Pleated Air Filters (786EL2)
- Air Handler Pleated Air Filters