Air Handler

8 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White


product price: $46.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Style - Air Filters Roll
  • Nominal Filter Size 8 in x 45 ft x 2 in
  • Performance Rating MERV 8
  • Filter Efficiency - Air Filters 60 %
See all product information

Product Information

Dimensions

Nominal Filter Size 8 in x 45 ft x 2 in
Nominal Height 8 in
Nominal Width 45 ft
Actual Filter Size 8 in x 45 ft x 1-1/2 in
Actual Height 8 in
Actual Width 45 ft
Media Roll Width 8"
Media Roll Length 45 ft.

Details

Promotion Restriction Not eligible for promotion
Air Filter Item Air Filter Roll
Style - Air Filters Roll
Performance Rating MERV 8
Filter Efficiency - Air Filters 60 %
Common Applications General Use
Media Material Polyester
Media Color Blue/White
Surface Tackifier No
Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Removes Particles Down To 3.0 to 10.0 micron
Initial Resistance @ 300 fpm 0.20 in wc
Initial Resistance @ 500 fpm 0.44 in wc
Recommended Final Resistance 0.5 in wc
Max. Temp. 180 Degrees F
Max. Velocity 625 fpm
Nominal Thickness 2 in
Actual Thickness 1 1/2 in
Standards UL 900
Air Filter Media Type Polyester
Air Filter Color Blue/White
MERV 8
Frame Included No
Item Air Filter Roll

Description

Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 8 in x 45 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.