Shop All Pleated Air Filters
Air Handler
8x16x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 5W967
Zoro # G3777015
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 7 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 5W967
- Zoro # G3777015
- UPC # 190735022795
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 7 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8x16x1 |
Nominal Height | 8 in |
Nominal Width | 16 in |
Actual Filter Size | 7-1/2 in x 15-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 8x16x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 1.7 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 7702100 Fan Switch with Pull Chain, 125 to 250 V, 3, 6 A, Polished Brass (77021)
- BLACK & DECKER 4500 Sq. Ft. Dehumidifier for Large Spaces and Basements (BD50MWSA)
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- SUPCO Hot Surface Ignitor (SIG104)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 13, High Capacity, Synthetic, 2EKJ5, White (2EKJ5)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 7 (5W976)
- AIR HANDLER 8-7/8x33-5/8x1 Synthetic Pleated Air Filter, MERV 7 (21C057)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (4E438)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUT6)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (6C529)
- Air Handler Pleated Air Filters