Air Handler

Carbon Air Filter, 16x16x2"


$36.55
/ea
Sold in multiples of 12 for $438.60
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Nominal Filter Size 16x16x2
  • Nominal Depth 2 in
  • Nominal Height 16 in
  • Nominal Width 16 in
  • Carbon Concentration 20 g /sq ft
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us