Air Handler

Carbon Impregnated Filter, 16x25x2"


product price: $21.15
/ea
Sold in multiples of 12 for $253.80

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nominal Filter Size 16x25x2
  • Nominal Depth 2 in
  • Nominal Height 16 in
  • Nominal Width 25 in
  • Carbon Concentration 20 g /sq ft
See all product information

Product Information

Dimensions

Nominal Filter Size 16x25x2
Nominal Depth 2 in
Nominal Height 16 in
Nominal Width 25 in
Actual Height 15 1/2 in
Actual Depth 1 3/4 in
Actual Filter Size 15-1/2 in x 24-1/2 in x 1-3/4 in
Actual Width 24 1/2 in

Details

Carbon Concentration 20 g /sq ft
Common Applications Nuisance Odor Removal
Filters Out Odor Removal
CCL4 Activity 60 %
Air Flow @ 500 fpm 1,389 cfm
Recommended Final Resistance 1.0 in wc
Media Material Impregnated Carbon
Max. Air Flow 500 fpm
Air Filter Item Odor Removal Pleated Air Filter
Prefilter Pleated
Max. Temp. 180 Degrees F
Pleats per Linear Foot 9
Frame or Header Material Beverage Board
Gasket Material None
Frame Included Yes
Air Flow @ 300 fpm 833 cfm
Air Flow 500 fpm
Initial Resistance @ 500 fpm 0.32 in wc
Gasket Location None
Final Resistance 1.00" WC
Media Area 8.3 sq ft
Filter Efficiency - Air Filters 25 %
Initial Resistance 0.25" WC
Performance Rating Odor Removal
Standards ASHRAE
Style - Air Filters Panel
Media Color Black
Initial Resistance @ 300 fpm 0.19 in wc
Max. Velocity 500 fpm
Item Odor Removal Pleated Air Filter

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 8.3 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.