Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 10x10x1", MERV 5
Mfr # 5W500
Zoro # G3777146
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 208 cfm
- Media Material Fiberglass
- Nominal Filter Size 10x10x1
- Nominal Depth 1 in
- Nominal Height 10 in
Product Information
- Brand Air Handler
- MFR # 5W500
- Zoro # G3777146
- UPC # 190735022306
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 10x10x1 |
Nominal Depth | 1 in |
Nominal Height | 10 in |
Nominal Width | 10 in |
Actual Filter Size | 9-3/4 in x 9-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 9 3/4 in |
Actual Width | 9 3/4 in |
Details
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 10x10x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 0.7 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL F76S1015 3/4" Water Filter With (F76S1015)
- WILLIAMS COMFORT PRODUCTS Wall Mount Thermostat, 1V, Surface (P322016)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- DAYTON Replacement Wheel (6366388)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- AIR HANDLER Fiberglass Air Filter, 14x30x1", MERV 5 (5W983)
- Air Handler Flat Air Filters