Shop All Steel Filters
Air Handler
Grease Filter, 16x20x2"
Mfr # 4C880
Zoro # G3750433
original price:
$41.04
8% off
Sold in multiples of 2 for $75.38
$75.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Actual Filter Size 15-1/2 in x 19-1/2 in x 1-3/4 in
- Media Material Galvanized Steel
- Air Filter Construction Baffle
- Nominal Height 16 in
Product Information
- Brand Air Handler
- MFR # 4C880
- Zoro # G3750433
- UPC # 190735018217
- Country of Origin Multiple
- Category Steel Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-3/4 in |
Nominal Height | 16 in |
Actual Width | 19 1/2 in |
Actual Height | 15 1/2 in |
Actual Depth | 1 3/4 in |
Nominal Depth | 2 in |
Nominal Width | 20 in |
Details
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 16x20x2, Media Material Galvanized Steel, Air Filter Construction Baffle, Frame or Header Material Galvanized Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 667 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 20 in, Nominal Depth 2 in, Actual Filter Size 15-1/2 in x 19-1/2 in x 1-3/4 in, Actual Height 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- CARRIER 06Ea660108 Crankcase Heater (06EA660108)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC (VA-7152-1001)
- REZNOR 97725 Wheel Ventra 12063 (97725)
- AIR HANDLER Mesh Air Filter, 24x24x1" (2GGU3)
- AIR HANDLER Mesh Air Filter, 16x25x1" (2TE95)
- AIR HANDLER Mesh Air Filter, 20x20x1" (2TE96)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AIR HANDLER Mesh Mesh Air Filter, 24x24x2" (2GFT8)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- AMERICAN METAL FILTER 16 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201624)
- Air Handler Steel Filters