Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x20x4", MERV 13
Mfr # 6B601
Zoro # G3751632
Sold in multiples of 2 for $171.98
Free Shipping & Returns
$171.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x4
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Fiberglass
Product Information
- Brand Air Handler
- MFR # 6B601
- Zoro # G3751632
- UPC # 190735023167
- Country of Origin Multiple
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Actual Height | 19 3/8 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 3-3/4 in |
Actual Width | 19 3/8 in |
Details
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- FOLLETT ICE Smartgate SD and DD (PB502367)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- BRISKHEAT Heating Cord, 2.4 A Plug and Play (FFSL81-24)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 16 (11Z812)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J43)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 11 (11Z793)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (4DKY5)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (11Z806)
- Air Handler Mini-Pleat & V-Bank Filters