Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 24x24x4", MERV 14
Mfr # 2GGC1
Zoro # G7480383
Sold in multiples of 3 for $368.97
Free Shipping & Returns
$368.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x4
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Synthetic
Product Information
- Brand Air Handler
- MFR # 2GGC1
- Zoro # G7480383
- UPC # 190735008300
- Country of Origin Multiple
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x4 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Actual Depth | 3 3/4 in |
Details
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 52 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Centrax 4" Corded In-Line Centrifugal Fan (TF104-CRD)
- NORLAKE Door Gasket, 24-1/2" x 25-1/8" (113002)
- ALL-FILTERS 10X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10301.C 6PK)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7D491)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (11Z802)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFG5)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (44ZU39)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (2GFJ7)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6, MERV 14 (33NR89)
- Air Handler Mini-Pleat & V-Bank Filters