Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x25x4", MERV 14
Mfr # 6B591
Zoro # G3752183
product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns
$235.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x4
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Fiberglass
Product Information
- Brand Air Handler
- MFR # 6B591
- Zoro # G3752183
- UPC # 190735023068
- Country of Origin Multiple
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x25x4 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Nominal Depth | 4 in |
Actual Depth | 3 3/4 in |
Actual Height | 19 3/8 in |
Actual Width | 24 3/8 in |
Actual Filter Size | 19-3/8 in x 24-3/8 in x 3-3/4 in |
Details
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W3)
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- AAON MOUNT MTR ASSY GROMMET 3 REQ'D PER MOU (P17730)
- DAYTON Damper, Roof Mount (4HX68)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 11 (4PY76)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J43)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (11Z801)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z809)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (2GFJ7)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 14 (4DKY4)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z814)
- Air Handler Mini-Pleat & V-Bank Filters