Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 25x25x1"
Mfr # 5W083
Zoro # G3753041
original price:
$31.15
6% off
Sold in multiples of 4 for $115.96
$115.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x25x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Nominal Depth 1 in
- Actual Height 24 3/4 in
Product Information
- Brand Air Handler
- MFR # 5W083
- Zoro # G3753041
- UPC # 190735021811
- Country of Origin Multiple
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 25x25x1 |
Nominal Depth | 1 in |
Actual Height | 24 3/4 in |
Actual Depth | 3/4 in |
Actual Width | 24 3/4 in |
Nominal Height | 25 in |
Nominal Width | 25 in |
Details
Description
Filter Pad Holding Frame, Actual Height 24 3/4 in, Actual Width 24 3/4 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 25x25x1, Nominal Height 25 in, Nominal Width 25 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ball Valve Assembly, Two-Way, 4.0 Flowrate (171A-10305)
- DAYTON Heat Recovery Thermostat, SPST (2YU90)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 115/230V, 60HZ, 48Y (4750)
- DAYCO 3/4 In. X 25 Ft. Heater Hose, 80242Gl (80242GL)
- AIR HANDLER Pad Holding Frame, 24x24x2" (6B711)
- AIR HANDLER 6" Pigtail Filter Holding Clip (2DYN1)
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- AIR HANDLER Pad Holding Frame, 20x20x2" (5W070)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- BRADFORD WHITE 265-45543-00 Hot Surface (265-45543-)
- Air Handler Filter Frames, Clips & Gaskets