Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 20x25x2, MERV 13, High Capacity, Synthetic, 2EKJ7, White
Mfr # 2EKJ7
Zoro # G3777374
product price: $24.49
/ea
Sold in multiples of 12 for $293.88
$293.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2EKJ7
- Zoro # G3777374
- UPC # 190735007051
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x25x2 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 15.2 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650250012)
- ALL-FILTERS 16X30X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16302.10 6PK)
- AIR HANDLER Carbon Impregnated Filter, 24x24x2" (6B875)
- AIR HANDLER Pleated Air Filter, 20x20x4, MERV 7, Standard Capacity, Synthetic, 2W236, White (2W236)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 7 (5W967)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYU6)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (6B980)
- ACCUMULAIR Pleated Air filter, 16" x 25" x 4", 3 Pack (FB16X25X4_3)
- Air Handler Pleated Air Filters