Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 20x25x4, MERV 7, Standard Capacity, Synthetic, 2W237, White
Mfr # 2W237
Zoro # G3756137
Sold in multiples of 6 for $104.34
$104.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2W237
- Zoro # G3756137
- UPC # 190735014660
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 20x25x4 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 3-3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 19.3 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HEPA Filter (2HNT6)
- MASTERCOOL Complete Refrigerant Recovery System (69100-55R)
- DIAL MFG 32X40 Aspen Cooler Pad (3030)
- BROAN Fan Blade (99020165)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B935)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 7 (5E880)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2EKG1)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 8, High Capacity, Synthetic, 6B952, White (6B952)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 7 (6U582)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 7 (21C049)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYR1)
- Air Handler Pleated Air Filters