Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 20x24x22", MERV 11
Mfr # 5M389
Zoro # G7093152
product price: $59.59
/ea
Sold in multiples of 4 for $238.36
$238.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x20x22
- Performance Rating MERV 11
- Media Color Orange
- Media Material Synthetic
- Number of Pockets 5
Product Information
- Brand Air Handler
- MFR # 5M389
- Zoro # G7093152
- UPC # 190735021224
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x20x22 |
Nominal Height | 24 in |
Nominal Width | 20 in |
Nominal Depth | 22 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 22 |
Actual Width | 19 3/8 in |
Actual Depth | 22 in |
Frame Size | 13/16" |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x20x22, Performance Rating MERV 11, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Color Orange, Media Material Synthetic, Number of Pockets 5, Media Area 30 sq ft, Air Filter Header Type Single Header, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets, Removes Particles Down To 1.0 to 3.0 micron, Air Flow @ 300 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Condensate Pump, Motor, 277V (134001P2)
- CARRIER Motor208-230V1Ph1/4Hp 1075Rpm Motor (14B0003N01)
- DIVERSITECH 4 in. Speedichannel Adjustable Flat Bend (230-AFB4)
- COMMERCIAL COOL 8,000 BTU Window Air Conditioner (CC08WT)
- AIR HANDLER Pocket Air Filter, MERV 13 (39UK59)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (5M416)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x29", MERV 13 (2JVF8)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x15In. (2JVK6)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 13 (6B644)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (5M436)
- Air Handler Pocket Air Filters