Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 24x12x15", MERV 13
Mfr # 2JVE1
Zoro # G7450177
product price: $41.09
/ea
Sold in multiples of 8 for $328.72
$328.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x12x15
- Performance Rating MERV 13
- Media Color Pink
- Media Material Synthetic
- Number of Pockets 4
Product Information
- Brand Air Handler
- MFR # 2JVE1
- Zoro # G7450177
- UPC # 190735013359
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x12x15 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Nominal Depth | 15 in |
Frame Size | 13/16" |
Actual Depth | 15 in |
Actual Height | 23 3/8 in |
Actual Width | 11 3/8 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 15 |
Details
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x15, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Synthetic, Number of Pockets 4, Media Area 21 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC AUX DRAIN PAN L (F190-70002202)
- BASO K16Bt-36H 36" Husky Heavy Dut (K16BT-36H)
- ROBERTSHAW 780-790 Hot Surface Ignition (780-790)
- MAXITROL Rv48-3/4 3/4" Gas Pressure (RV48-3/4)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x15", MERV 14 (2JUX3)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (6B626)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x14", MERV 8 (6B679)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 13 (2JTH4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 14 (2JUW4)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x15In. (2JVK6)
- Air Handler Pocket Air Filters