Air King
3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Remote Control
Mfr # 9535
Zoro # G2809107
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 3-1/2"
- Height 53 in
- Includes Remote Control
- Voltage 120V AC
- Watts 55/45/38 W
Explore More Products
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC 9155
- AIR KING 12" Table & Floor Fan, Black 9212
- AIR KING 24" Pedestal Fan 9124
- AIR KING 18" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control 9850
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Head Tilting Adjustment 9119
- AIR KING 16" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White with Gray Accents, Head Tilting Adjustment 9126
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Gray, Remote Control 9554
- AIR KING Wall Mount Fan, 12 in Oscillating, 3 Speeds, 120VAC, White 9012
- HUNTER 5 Personal Retro USB Fan Matte Black 90514
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle 61LD87
- LASKO Oscillating Hybrid Tower Fan T38400
- Air King Residential Fans