This item is Discontinued.

Air King Air King Advantage AD AD1243 Range Hood, 24 in W, 12 in D, Steel AD1243

Air King Advantage AD AD1243 Range Hood, 24 in W, 12 in D, Steel (Discontinued)

  • Mfr # AD1243
  • Zoro # G904256609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD1243
Zoro #
G904256609
UPC #
83162660138
Country of Origin
United States

Description

Features a low-profile contemporary style with a 60 W maximum cook top light, (bulb not included) and a two speed fan control. Equipped for ductless operation only. Includes a combination grease/charcoal odor filter, model RF-55. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.