Ceiling Radiation Damper, Steel
- Mfr # AKFD2R
- Zoro # G021908078
product price:Â
$
364.99
/pk of 4, $91.25/ea
Sold in multiples of 4Â pks for
$1,459.96
Free Shipping & Returns
Key Features
Overall Width
7 3/4 in
Compatible Manufacturer Model Number
AKFH1
Material
Steel
Overall Depth
7 1/2 in
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKFD2R
- Zoro #
- G021908078
- UPC #
- 083162944597
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 3/4 in
- Overall Depth
- 7 1/2 in
- Overall Height
- 6 in
Details
- Compatible Manufacturer Model Number
- AKFH1
- Material
- Steel
- Product Type
- Ceiling Radiation Damper
- Item
- Ceiling Radiation Damper
- Includes
- (2) 1 in #6 Screws
- Shell Material
- Steel
Description
Ceiling Radiation Damper, Compatible Grainger Part Number 908RK0, 908RK2, Material Steel, Overall Depth 7 1/2 in, Overall Height 6 in, Overall Width 7 3/4 in, Compatible Manufacturer Model Number AKFH1, Includes (2) 1 in #6 Screws, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.