
20 Inch Air Circulator Wall Mountable 3 Speed Fan in Black
Mfr # 15880
Zoro # G321739372
product price: $64.95
/eaKey Features
Height
23 in
Width
22.5 in
Length
9.1 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15880
Zoro #
G321739372
UPC #
857839005474
Country of Origin
China
Dimensions
Height
23 in
Width
22.5 in
Length
9.1 in
Details
Item
Wall Mountable Fan
Material
Plastic
Color
Black
Description
Cool down your favorite spaces with this 20 inch 3 speed fan by Air Monster. This fan is perfect for medium or large sized rooms where high volume air movement is needed. Five wing blade construction with a sturdy base, this fan can be angled up or down at varying degrees to fit whatever circulation you need. Easy access control dial at back gives you three speed options and the built in handle and lightweight design makes this fan perfect to move from room to room as needed. Comes with an optional wall mount feature to save floor space. Comes assembled straight out of the box for no hassle setup, just plug in and enjoy the cooling effect!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.