CO Test Gas
Mfr # TG-701
Zoro # G6298610
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Overall Width
2.5 in
Overall Height
6.5 in
Maximum Operating Temperature
122 Degrees F
Includes
Test Gas with Test Port Nozzle and Conventional Spray Nozzle
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG-701
Zoro #
G6298610
UPC #
-
Country of Origin
Belgium
Dimensions
Overall Width
2.5 in
Overall Height
6.5 in
Diameter
2 1/2 in
Length
2 1/2 in
Manufacturer Warranty Length
1 yr
Details
Item
CO Test Gas
Maximum Operating Temperature
122 Degrees F
Includes
Test Gas with Test Port Nozzle and Conventional Spray Nozzle
Standards
UL
Interconnection Capability
None
Provides
Functional Test for Commercial and Residential Smoke Detectors
Operating Temp.
122 Degrees F
For Use With
SL-701 Series or open area CO Detectors
Description
CO Test Gas, Includes Test Gas with Test Port Nozzle and Conventional Spray Nozzle, Product Type CO Test Gas, For Use With SL-701 Series or Open Area CO Detectors, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F, Overall Height 6.5 in, Overall Length 2.5 in, Overall Width 2.5 in, Standards UL Listed
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.